Buy more than* S$200* and get FREE SHIPPING

Sling Chain, Eye Type, 2 Suspension 0.8t

Using Metal Fittings (top metal fitting)
HM008
Number of Chain
2
Chain Wire Diameter (mm)
5
Reach Dimensions (L)(mm)
1000
Outer Width b (mm)
18
Breaking Load (kN)
40
Chain Size Wire Diameter (mm) x Reach (mm)
5x1000
Working Load (t)
0.8
Pitch (mm)
15
Weight (kg)
1.55
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DM-2TL 06375537 -
Discontinued
[x]
ADD TO CART

Related Products