Buy more than* S$200* and get FREE SHIPPING

Foxed Vertical Pulley Block

Wheel Diameter (mm)
50
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Flute Width (mm) Car Width (mm) Working Load (kg) Bearings to Use Dimension H (mm) Rope Diameter to Use (mm) Dimensions L (mm) Dimension K(mm) Weight (g) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Flute Width (mm) Car Width (mm) Working Load (kg) Bearings to Use Dimension H (mm) Rope Diameter to Use (mm) Dimensions L (mm) Dimension K(mm) Weight (g) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 65 - - 120 Stainless steel oil-impregnated metal - - phi8 90 - 230 - 7.3 75 1.5 1PC 1 K50-09(Stainless) 06386922 78.99 SGD
Shipped after 2018-01-26
17 65 - - 120 Bearing (Sten 626ZZ) - to phi8 90 - 230 - 7.3 75 1.5 1PC 1 K50-09B(Stainless) 06386931 139.99 SGD
Shipped after 2018-01-25
15 36 10 12.8 300 stainless Oil-impregnated coils 63 to phi8 98 5 330 41 2 52 19 1PC 1 K50-9 (STAINLESS) 06386816 93.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products