Buy more than* S$200* and get FREE SHIPPING

Palette Puller

4.33 (3)
Dimension K(mm)
57
Dimension F (mm)
51
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Weight (kg) Drawer Capacity (t) Dimension G(mm) Dimensions J (mm) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Weight (kg) Drawer Capacity (t) Dimension G(mm) Dimensions J (mm) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum/ 0, maximum / 130 Minimum /240, maximum / 370 16 Max: 450, lowest: 260 Minimum / 280, maximum /335 95 5.8 1 46 40 55 1PC 1 PP-1ton 06387001 219.99 SGD
In stock
Minimum 0, maximum of 130 Minimum of 240, maximum / 370 19 Minimum / 280, maximum / 465 Minimum / 280, maximum 335 104 8.2 2 58 51 75 1PC 1 PP-2ton 06387017 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Pull out the pallet from the container
5
From Japan
On 2017-12-13 14:33:36
Workers are also satisfied that they are very easy to use. It was saved.
This review is about item#6387001.
When pallet is pulled
5
From Japan
On 2016-05-06 09:38:21
It is very convenient to hold the power firmly.
This review is about item#06387001.
Pull the pallet
3
From Japan
On 2014-03-13 15:25:23
I think that the main body is heavy, is it necessary for this heavy to pull it? I think that it is user-friendly if it gets a little lighter.
This review is about item#06387001.

Related Products