Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Fork Covers

4.00 (1)
Dimensions (Width x Length) (mm)
100x1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 FC-T (projection type) 06386992 269.99 SGD
Shipped after 2018-06-25
1Set 1 FC-L(FlatType) 06386983 269.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Slip-off of cargo handling in forklift operation, prevention of falling
4
From Japan
On 2014-01-15 13:12:48
When carrying a metal ami pallet etc. with a forklift operation, there is no problem if there is a certain load, but when carrying a light thing or carrying the sky Friction resistance decreases with the metal of the fork claw, the cargo handling slips and it is easy to fall This protective cover will increase the frictional force Of course it is very nice to be removed with magnets if necessary. In our company we are using not emphasis on slip protection rather than product flaw protection.
This review is about item#06386992.

Related Products