Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ In the case of COD orders there might be shipped after the next day.
2015 Trusco Published Pages
1 0657
Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
20
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
3.18
Material
HTi10
...see all>
Product Options
ADD TO CART
Corner Radius (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 118-7121 1box(10pc) 1 TEGX160302L 05337832 179.99 SGD
Shipped after 2018-02-26
0.4 118-7139 1box(10pc) 1 TEGX160304R 05337805 179.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products