Buy more than* S$200* and get FREE SHIPPING

2015 Trusco Published Pages
1 0654
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.7
Thickness (mm)
3.18
...see all>
Product Options
ADD TO CART
Corner Radius Re (mm) Dimensions S1 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Corner Radius (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius Re (mm) Dimensions S1 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Corner Radius (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 3.18 5.7 12.7 0.4 NX4545 223-4793 1box(10pc) 1 SPMW120304 06241514 119.99 SGD
Shipped after 2018-02-27
- - - - 0.4 UP20M 167-1138 1box(10pc) 1 SPMW120304 05339101 169.99 SGD
Shipped after 2018-02-27
- - - - 0.4 NX2525 167-7454 1box(10pc) 1 SPMW120304 05339126 129.99 SGD
Shipped after 2018-02-27
- - - - 0.8 UP20M 167-1146 1box(10pc) 1 SPMW120308 05339047 169.99 SGD
Shipped after 2018-02-27
- - - - 0.4 UTi20T 118-6850 1box(10pc) 1 SPMW120304 05339092 129.99 SGD
Shipped after 2018-02-27
- - - - 0.4 HTi10 118-6868 1box(10pc) 1 SPMW120304 05339135 129.99 SGD
Shipped after 2018-02-27
- - - - 0.8 NX4545 223-4807 1box(10pc) 1 SPMW120308 06241523 129.99 SGD
Shipped after 2018-02-27
- - - - 0.8 NX2525 167-7462 1box(10pc) 1 SPMW120308 05339065 129.99 SGD
Shipped after 2018-02-27
- - - - 0.8 HTi10 118-6892 1box(10pc) 1 SPMW120308 05339074 119.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products