Buy more than* S$200* and get FREE SHIPPING

Dimensions F1 (mm)
1.94
Dimensions S1 (mm)
4.76
Holes With/Whithout
Without
Relief Angle (degree)
20
Edge Type
Combination Honing
Dimention D1 (phimm)
12.7
Pricision
E
Work Material
Steel, stainless steel
Material
F7030
Compatible
Cutter: NSE400, SE400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TEEN2204PESR1 05337963 179.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products