Buy more than* S$200* and get FREE SHIPPING

Chip NP-TPMH-F

2015 Trusco Published Pages
1 0650
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
5.56
Cutting Blade Length (mm)
9.6
Thickness (mm)
2.38
Material
MD220
...see all>
Product Options
ADD TO CART
Corner Radius (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 674-3501 1pc 1 NP-TPMH090202L-F 06190956 72.99 SGD
In stock
0.4 674-3536 1pc 1 NP-TPMH090204R-F 06190983 72.99 SGD
In stock
0.2 674-3510 1pc 1 NP-TPMH090202R-F 06190965 72.99 SGD
In stock
0.4 674-3528 1pc 1 NP-TPMH090204L-F 06190974 72.99 SGD
In stock
ADD TO CART

Related Products