Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimention D2 (phi mm) Inscribed Circle Diameter (phi mm) Dimention D1 (phimm) Cutting Blade Length (mm) Work Material Thickness (mm) Shape Material Type TRUSCO Part Number 2015 Trusco Published Pages Corner Height Tolerance (mm) 2014 TRUSCO Published Page Corner Radius (mm) Corner Radius Re (mm) Inscribed Circle Tolerance (mm) Dimensions S1 (mm) Relief Angle (degree) Holes With/Whithout Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Inscribed Circle Diameter (phi mm) Dimention D1 (phimm) Cutting Blade Length (mm) Work Material Thickness (mm) Shape Material Type TRUSCO Part Number 2015 Trusco Published Pages Corner Height Tolerance (mm) 2014 TRUSCO Published Page Corner Radius (mm) Corner Radius Re (mm) Inscribed Circle Tolerance (mm) Dimensions S1 (mm) Relief Angle (degree) Holes With/Whithout Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.16 - 12.7 - Stainless steel - 90-degree squareuare US7020 Negative 167-0603 - - - - 0.8 - 4.76 - Available - 1Box(10PC) 1 SNMG120408-MS 05341971 96.99 SGD
In stock
3.81 - 9.525 - Stainless steel - 90degree squareuare US735 Negative 167-0417 - - - - 0.8 - 3.18 - Available - 1Box(10PC) 1 SNMG090308-MS 06209016 68.99 SGD
In stock
- 12.7 - 12.7 - 4.76 - US735 - 167-0794 1 0653 +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120412-MS 05341603 97.99 SGD
In stock
- 12.7 - 12.7 - 4.76 - - - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120412-MS MP9005 06577558 97.99 SGD
Shipped after 2018-06-01
- 15.875 - 15.875 - 6.35 - - - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG150612-MS MP9015 06577637 209.99 SGD
Shipped after 2018-06-04
- 15.875 - 15.875 - 6.35 - - - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG150612-MS MT9015 06577646 169.99 SGD
Shipped after 2018-06-04
- 12.7 - 12.7 - 4.76 - - - 656-6090 1 0652 +/-0.08-+/-0.18 - 0.4 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120404-MS 37377173 129.99 SGD
Shipped after 2018-06-04
- 12.7 - 12.7 - 4.76 - - - 678-0768 1 0653 +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120412-MS 37381364 129.99 SGD
In stock
- 12.7 - 12.7 - 4.76 - - - 656-6260 1 0653 +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120412-MS 37377392 129.99 SGD
Shipped after 2018-06-04
- 12.7 - 12.7 - 4.76 - TF15 - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120412-MS 58662317 -
Discontinued
[x]
- 9.525 - 9.525 - 3.18 - - - 661-6941 1 0652 +/-0.08-+/-0.18 - 0.4 - +/-0.05-+/-0.13 - 0 - +/-0.13 1pack(10pc) 1 SNMG090304-MS US735 48960703 90.99 SGD
In stock
- 12.7 - 12.7 - 4.76 - - - 661-7042 1 0652 +/-0.08-+/-0.18 - 0.4 - +/-0.05-+/-0.13 - 0 - +/-0.13 1pack(10pc) 1 SNMG120404-MS US7020 48960807 129.99 SGD
In stock
- 15.875 - 15.875 - 6.35 - US735 - - - +/-0.08-+/-0.18 - 0.8 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG150608-MS 58662475 -
Discontinued
[x]
- 15.875 - 15.875 - 6.35 - US735 - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG150612-MS 58662597 -
Discontinued
[x]
- 15.875 - 15.875 - 6.35 - - - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG150612-MS MP9005 06577628 209.99 SGD
Shipped after 2018-06-04
- 15.875 - 15.875 - 6.35 - - - - - +/-0.08-+/-0.18 - 1.6 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG150616-MS MP9005 06577655 209.99 SGD
Shipped after 2018-06-04
- 15.875 - 15.875 - 6.35 - - - - - +/-0.08-+/-0.18 - 1.6 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG150616-MS MP9015 06577664 209.99 SGD
Shipped after 2018-06-04
- 15.875 - 15.875 - 6.35 - - - - - +/-0.08-+/-0.18 - 1.6 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG150616-MS MT9015 06577673 169.99 SGD
Shipped after 2018-06-04
- 12.7 - 12.7 - 4.76 - - - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120412-MS MP9015 06577567 97.99 SGD
Shipped after 2018-06-04
- 12.7 - 12.7 - 4.76 - - - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120412-MS MT9015 06577576 89.99 SGD
Shipped after 2018-06-04
- 19.05 - 19.05 - 6.35 - - - 661-7409 1 0653 +/-0.08-+/-0.18 - 1.6 - +/-0.05-+/-0.13 - 0 - +/-0.13 1pack(10pc) 1 SNMG190616-MS US735 48961166 299.99 SGD
In stock
- 12.7 - 12.7 - 4.76 - RT9005 - - - +/-0.08-+/-0.18 - 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 1box(10pc) 1 SNMG120412-MS 58662301 -
Discontinued
[x]
- - - - - - - US735 - - - - - - - - - - - - 1Box(10PC) 1 SNMG120404-MS 06209165 109.99 SGD
In stock
- - - - - - - UP20M - 167-0590 - - 1-0605 - - - - - - - 1Box(10PC) 1 SNMG120408-MS 06209603 99.99 SGD
In stock
- - - - - - - UTi20T - 118-6426 - - 1-0605 - - - - - - - 1Box(10PC) 1 SNMG120408-MS 06209637 109.99 SGD
In stock
- - - - - - - VP10RT - - - - - - - - - - - - 1Box(10PC) 1 SNMG120412-MS 06229291 97.99 SGD
Shipped after 2018-06-01
- - - - - - - VP10RT - 678-0636 - - 1-0605 - - - - - - - 1Box(10PC) 1 SNMG120408-MS 06229282 109.99 SGD
In stock
- - - - - - - UTi20T - 167-3122 - - - - - - - - - - 1Box(10PC) 1 SNMG120412-MS 06210075 -
Discontinued
[x]
- - - - - - - RT9010 - - - - - - - - - - - - 1Box(10PC) 1 SNMG120408-MS 06229763 91.99 SGD
Shipped after 2018-06-01
- - - - - - - RT9010 - 678-0741 - - - - - - - - - - 1Box(10PC) 1 SNMG120412-MS 06229772 -
Discontinued
[x]
5.16 - 12.7 - Stainless steel - 90degreesquare US735 Negative - - - - - 0.8 - 4.76 - available - 1Box(10PC) 1 SNMG120408-MS 06209612 109.99 SGD
In stock
ADD TO CART

Related Products