Buy more than* S$200* and get FREE SHIPPING

Turning insert (COATING) SNMG120408-MS:US7020

Corner Radius Re (mm)
0.8
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Dimention D2 (phi mm)
5.16
Dimention D1 (phimm)
12.7
Work Material
Stainless steel
Shape
90-degree squareuare
Material
US7020
Type
Negative
TRUSCO Part Number
167-0603
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SNMG120408-MS 05341971 96.65 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products