Buy more than* S$200* and get FREE SHIPPING

Chip TCMT

5.00 (1)
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
11
Thickness (mm)
2.38
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Corner Radius Re (mm) Dimensions S1 (mm) Corner Radius (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Corner Radius Re (mm) Dimensions S1 (mm) Corner Radius (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0656 - - 0.2 - - NX2525 118-6957 1box(10pc) 1 TCMT110202 05338541 62.99 SGD
Shipped after 2018-05-22
- - - 0.2 - - AP25N - 1box(10pc) 1 TCMT110202 06212604 71.99 SGD
Shipped after 2018-05-25
1 0656 - - 0.4 - - AP25N 679-1735 1box(10pc) 1 TCMT110204 06212622 71.99 SGD
Shipped after 2018-05-22
- - - 0.4 - - UP35N - 1box(10pc) 1 TCMT110204 06212647 -
Discontinued
[x]
1 0656 - - 0.2 - - US735 118-6949 1box(10pc) 1 TCMT110202 05338523 71.99 SGD
Shipped after 2018-05-22
1 0656 0.4 2.38 0.4 2.8 6.35 US735 118-6973 1box(10pc) 1 TCMT110204 05338471 70.99 SGD
Shipped after 2018-05-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Turning operation of stainless steel etc.
5
From Japan
On 2018-04-25 11:38:50
Until now, I have used China made "for iron" by themselves to shave stainless steel, but stocks disappear, stainless steel can be scraped, where chips of this hand were in trouble not being found on other sites, I could find it with "Monotaro". The price is also affordable, the variety is abundant, the cutting result is also very satisfying. I also hope to use it.
This review is about item#5338505.

Related Products