Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inscribed Circle Diameter (phi mm) 2015 Trusco Published Pages Cutting Blade Length (mm) Corner Radius Re (mm) Thickness (mm) 2014 TRUSCO Published Page Material Tip Breaker Dimensions S1 (mm) TRUSCO Part Number Corner Radius (mm) Holes With/Whithout Cutting Range Relief Angle (degree) Work Material Thickness Tolerance (mm) Shape Dimention D2 (phi mm) Type Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Diameter (phi mm) 2015 Trusco Published Pages Cutting Blade Length (mm) Corner Radius Re (mm) Thickness (mm) 2014 TRUSCO Published Page Material Tip Breaker Dimensions S1 (mm) TRUSCO Part Number Corner Radius (mm) Holes With/Whithout Cutting Range Relief Angle (degree) Work Material Thickness Tolerance (mm) Shape Dimention D2 (phi mm) Type Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.525, 9.525, 9.525, 9.525 1 0657, 1 0657, 1 0657, 1 0657 16.5, 16.5, 16.5, 16.5 - 3.97, 3.97, 3.97, 3.97 - US735, US735, US735, US735 - - 118-7023, 118-7023, 118-7023, 118-7023 0.4, 0.4, 0.4, 0.4 - - 7, 7, 7, 7 - +/-0.13, +/-0.13, +/-0.13, +/-0.13 - - - - 1box(10pc) 1 TCMT16T304 05338356 119.99 SGD
Shipped after 2018-05-23
9.525, 9.525, 9.525, 9.525 - 16.5, 16.5, 16.5, 16.5 - 3.97, 3.97, 3.97, 3.97 - NX2525, NX2525, NX2525, NX2525 - - - 0.8, 0.8, 0.8, 0.8 - - 7, 7, 7, 7 - +/-0.13, +/-0.13, +/-0.13, +/-0.13 - - - - 1box(10pc) 1 TCMT16T308 05338313 92.99 SGD
Shipped after 2018-05-28
9.525, 9.525, 9.525, 9.525 1 0657, 1 0657, 1 0657, 1 0657 16.5, 16.5, 16.5, 16.5 - 3.97, 3.97, 3.97, 3.97 - AP25N, AP25N, AP25N, AP25N - - 167-1189, 167-1189, 167-1189, 167-1189 0.4, 0.4, 0.4, 0.4 - - 7, 7, 7, 7 - +/-0.13, +/-0.13, +/-0.13, +/-0.13 - - - - 1box(10pc) 1 TCMT16T304 05338401 129.99 SGD
Shipped after 2018-05-23
9.525, 9.525, 9.525, 9.525 1 0657, 1 0657, 1 0657, 1 0657 16.5, 16.5, 16.5, 16.5 - 3.97, 3.97, 3.97, 3.97 - AP25N, AP25N, AP25N, AP25N - - 679-1859, 679-1859, 679-1859, 679-1859 0.8, 0.8, 0.8, 0.8 - - 7, 7, 7, 7 - +/-0.13, +/-0.13, +/-0.13, +/-0.13 - - - - 1box(10pc) 1 TCMT16T308 06212787 119.99 SGD
Shipped after 2018-05-23
9.525 1 0657 16.5 0.8 3.97 - US735 - 3.97 118-7074 0.8 - - 7 - +/-0.13 - 4.4 - 9.525 1box(10pc) 1 TCMT16T308 05338277 119.99 SGD
Shipped after 2018-05-23
9.525 1 0657 16.5 0.4 3.97 1-0610 UTi20T One side 3.97 118-7058 0.4 Yes Medium cutting 7 Steel, stainless steel, cast iron +/-0.13 Equilateral triangle 60 deg 4.4 Positive 9.525 1Box(10PC) 1 TCMT16T304 05338347 91.99 SGD
In stock
ADD TO CART

Related Products