Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip TNGG-F

Dimensions Re (mm)
0.4
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Cutting Range
Finish cutting
Breaker
R-F
Dimension D2 (mm)
3.81
Dimension D1 (mm)
9.525
Pricision
G
Work Material
P(steel)/M(stainless )/K (cast iron)
Shape
60degree equilateral triangle
Material
NX2525
Application
Finishing cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNGG160404R-F 06213426 91.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products