Buy more than* S$200* and get FREE SHIPPING

Holes With/Whithout
Yes
Cutting Range
Medium cutting
...see all>
Product Options
ADD TO CART
Thickness (mm) Material TRUSCO Part Number Type Pricision Application Corner Radius Re (mm) Dimensions S1 (mm) Breaker Dimention D2 (phi mm) Nose Radius r (mm) Dimention D1 (phimm) Inscribed Circle Diameter (phi mm) Work Material Hole Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material TRUSCO Part Number Type Pricision Application Corner Radius Re (mm) Dimensions S1 (mm) Breaker Dimention D2 (phi mm) Nose Radius r (mm) Dimention D1 (phimm) Inscribed Circle Diameter (phi mm) Work Material Hole Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.76 NX2525 679-3827 - - - - - - - 1.2 - 9.525 - 3.81 - 1Box(10PC) 1 TNGG160412R 06213636 -
Discontinued
[x]
- HTi10 - - G Medium cutting 0.2 4.76 R 3.81 - 9.525 - Cast iron, non-ferrous metal - - 1Box(10PC) 1 TNGG160402R 05337236 91.99 SGD
Shipped after 2018-02-27
- HTi10 - Negative - - 0.4 4.76 R 3.81 - 9.525 - K (cast iron) / N (non-ferrous metals) - 60degree equilateral triangle 1Box(10PC) 1 TNGG160404R 05337044 91.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of press dies (hardened steel).
5
From Japan
On 2016-06-08 19:04:44
Lathe machining is used not for core business but for repair. Until now, I was using UTi 20T recommended for a tool store. I chose by looking at the catalog of monotarou (choice of chip material by cutting material) which was missing chips soon. Usage result It was able to be sharpened smoothly, as it is scraping raw steels.
This review is about item#06213401.

Related Products