Buy more than* S$200* and get FREE SHIPPING

Corner Radius Re (mm)
0.2
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Cutting Range
Finish cutting
Breaker
R-F
Dimention D2 (phi mm)
3.81
Dimention D1 (phimm)
9.525
Pricision
G
Work Material
P(steel)/M(stainless )/K (cast iron)
Shape
60degree equilateral triangle
Material
NX2525
Type
Negative
Application
Finishing cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNGG160402R-F 06213295 91.99 SGD
In stock
ADD TO CART

Related Products