Buy more than* S$200* and get FREE SHIPPING

Turning Insert

Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Material
NX2525
...see all>
Product Options
ADD TO CART
Hole Shape Shape Inscribed Circle Tolerance (mm) Type Dimensions Re (mm) Dimensions S1 (mm) 2015 Trusco Published Pages Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Breaker Inscribed Circle Tolerance (mm) Dimension D2 (mm) Inscribed Circle Diameter (phi mm) Dimension D1 (mm) Cutting Blade Length (mm) Pricision Thickness (mm) Corner Radius Re (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Shape Shape Inscribed Circle Tolerance (mm) Type Dimensions Re (mm) Dimensions S1 (mm) 2015 Trusco Published Pages Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Breaker Inscribed Circle Tolerance (mm) Dimension D2 (mm) Inscribed Circle Diameter (phi mm) Dimension D1 (mm) Cutting Blade Length (mm) Pricision Thickness (mm) Corner Radius Re (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1 0658 - +/-0.08-+/-0.18 - 0.4 - +/-0.05-+/-0.13 - 6.35 - 11 - 3.18 - 679-4254 1box(10pc) 1 TNMG110304-FH 06214372 57.99 SGD
Shipped after 2018-04-26
Cylindrical bore 60degree equilateral triangle +/-0.05 to +/-0.15 Negative 0.4 4.76 - Yes +/-0.08 to +/-0.18 Finish cutting - FH - 3.81 - 9.525 - M - 0.4 - 1Box(10PC) 1 TNMG160404-FH 06214564 76.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products