Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corner Radius Re (mm)
0.4
Dimensions Re (mm)
0.4
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Cutting Range
Medium cutting
Breaker
L-ES
Dimension D1 (mm)
9.525
Dimention D2 (phi mm)
3.81
Dimention D1 (phimm)
9.525
Pricision
M
Work Material
M (stainless )
Shape
Equilateral triangle 60 degree
Material
US735
Type
Negative
Application
Middle cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNMG160404L-ES 06215027 87.99 SGD
In stock
ADD TO CART

Related Products