Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Holes With/Whithout
Yes
Cutting Range
Medium cutting
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Type Thickness (mm) Dimensions Re (mm) Corner Radius Re (mm) Dimensions S1 (mm) Hole Shape Breaker Inscribed Circle Tolerance (mm) Dimension D2 (mm) Corner Height Tolerance (mm) Dimension D1 (mm) Thickness Tolerance (mm) Pricision Nose Radius r (mm) Work Material Relief Angle (degree) Shape Inscribed Circle Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Type Thickness (mm) Dimensions Re (mm) Corner Radius Re (mm) Dimensions S1 (mm) Hole Shape Breaker Inscribed Circle Tolerance (mm) Dimension D2 (mm) Corner Height Tolerance (mm) Dimension D1 (mm) Thickness Tolerance (mm) Pricision Nose Radius r (mm) Work Material Relief Angle (degree) Shape Inscribed Circle Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 0.4 4.76 Cylindrical bore MAType +/-0.05 to +/-0.15 3.81 +/-0.08 to +/-0.18 9.525 +/-0.13 M - - 0 - - UC5115 1Box(10PC) 1 TNMG160404-MA 08178152 82.99 SGD
Shipped after 2018-05-09
- - - - 0.8 4.76 Cylindrical bore MAType +/-0.05 to +/-0.15 3.81 +/-0.08 to +/-0.18 9.525 +/-0.13 M - - 0 - - UC5105 1Box(10PC) 1 TNMG160408-MA 08178441 83.99 SGD
Shipped after 2018-05-09
- - - - 0.8 4.76 Cylindrical bore MAType +/-0.05 to +/-0.15 3.81 +/-0.08 to +/-0.18 9.525 +/-0.13 M - - 0 - - UC5115 1Box(10PC) 1 TNMG160408-MA 08178457 82.99 SGD
Shipped after 2018-05-09
3.81 - 4.76 - - - - - - - - - - - 1.2 - 0 - 9.525 UE6035 1Box(10PC) 1 TNMG160412-MA 06216052 -
Discontinued
[x]
- Negative - 0.4 - 4.76 - MA - 3.81 - 9.525 - M - Coating: Stainless Steel - 60 degree equilateral triangle - US735 1Box(10PC) 1 TNMG160404-MA 06214686 87.99 SGD
Shipped after 2018-05-07
- - - - 1.2 4.76 Cylindrical bore MAType +/-0.05 to +/-0.15 3.81 +/-0.08 to +/-0.18 9.525 +/-0.13 M - - 0 - - UC5115 1Box(10PC) 1 TNMG160412-MA 08178737 82.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products