Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Corner Radius Re (mm) Dimensions S1 (mm) Holes With/Whithout Cutting Range Hole Shape Breaker Inscribed Circle Tolerance (mm) Dimention D2 (phi mm) Corner Height Tolerance (mm) Dimention D1 (phimm) Relief Angle (degree) Work Material Thickness Tolerance (mm) Shape Dimension D2 (mm) Material Dimension D1 (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius Re (mm) Dimensions S1 (mm) Holes With/Whithout Cutting Range Hole Shape Breaker Inscribed Circle Tolerance (mm) Dimention D2 (phi mm) Corner Height Tolerance (mm) Dimention D1 (phimm) Relief Angle (degree) Work Material Thickness Tolerance (mm) Shape Dimension D2 (mm) Material Dimension D1 (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - Stainless steel - - - UP20M - - 1Box(10PC) 1 TNMG160412-MS 06216147 -
Discontinued
[x]
0.8 4.76 Yes Medium cutting Cylindrical bore MSType +/-0.05 to +/-0.15 - +/-0.08 to +/-0.18 - 0 Heat-resistant alloy, titanium alloy +/-0.13 - 3.81 VP05RT 9.525 - 1Box(10PC) 1 TNMG160408-MS 08178536 90.99 SGD
Shipped after 2018-06-26
0.4 4.76 available medium cutting - MS - 3.81 - 9.525 - M (stainless steel) - 60degree equilateral triangle - US735 - Negative 1Box(10PC) 1 TNMG160404-MS 06214783 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of sus304
5
From Japan
On 2013-09-27 18:03:41
It seems to be used for finishing from medium cutting, but if it is too much load it breaks so use it for finishing. The finish is good.
This review is about item#06214783.
Used for processing stainless steel bars with NC
4
From Japan
On 2008-07-30 13:34:07
Hexagonal wood will last long.
This review is about item#06214783.

Related Products