Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2014 TRUSCO Published Page
1-0614
Inscribed Circle Tolerance (mm)
+/-0.025
Corner Height Tolerance (mm)
+/-0.025
Dimensions S1 (mm)
2.38
Cutting Range
Finish cutting
Breaker
L
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Dimension D2 (mm)
2.5
Dimension D1 (mm)
4.76
Pricision
G
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HTi10 119-4089 1Box(10PC) 1 TPGX080202L 05332467 109.99 SGD
Shipped after 2018-04-27
HTi10 119-4429 1Box(10PC) 1 TPGX080204L 05332354 95.99 SGD
Shipped after 2018-04-27
UP20M 167-5613 1Box(10PC) 1 TPGX080204L 05332311 139.99 SGD
Shipped after 2018-04-27
UTi20T 119-4411 1Box(10PC) 1 TPGX080204L 05332302 95.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products