Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0660
Corner Radius Re (mm)
0.2
Corner Height Tolerance (mm)
+/-0.025
Dimensions S1 (mm)
2.38
Corner Radius (mm)
0.2
Breaker
R
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Dimention D2 (phi mm)
3
Dimention D1 (phimm)
5.56
Inscribed Circle Diameter (phi mm)
5.56
Cutting Blade Length (mm)
9.6
Thickness (mm)
2.38
Material
NX2525
TRUSCO Part Number
119-4437
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TPGX090202R 05332153 109.99 SGD
In stock
ADD TO CART

Related Products