Buy more than* S$200* and get FREE SHIPPING

Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
11
Thickness (mm)
3.18
...see all>
Product Options
ADD TO CART
Corner Radius (mm) Material TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Material TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 NX2525 119-4704 1 0660 1box(10pc) 1 TPGX110308L 05331496 98.99 SGD
Shipped after 2018-05-29
0.2 UTi20T 119-4607 1 0660 1box(10pc) 1 TPGX110302L 05331767 98.99 SGD
Shipped after 2018-05-29
0.2 HTi05T - - 1box(10pc) 1 TPGX110302L 06219062 -
Discontinued
[x]
0.8 HTi05T - - 1box(10pc) 1 TPGX110308L 06219141 98.99 SGD
Shipped after 2018-06-01
0.4 UP20M 167-5699 1 0660 1box(10pc) 1 TPGX110304L 05331636 139.99 SGD
Shipped after 2018-05-29
0.2 HTi10 119-4615 1 0660 1box(10pc) 1 TPGX110302L 05331803 99.99 SGD
Shipped after 2018-05-29
0.8 HTi10 119-4739 1 0660 1box(10pc) 1 TPGX110308L 05331505 99.99 SGD
Shipped after 2018-05-29
0.4 HTi10 119-4691 1 0660 1box(10pc) 1 TPGX110304L 05331672 109.99 SGD
Shipped after 2018-05-29
0.8 UTi20T 119-4721 1 0660 1box(10pc) 1 TPGX110308L 05331453 98.99 SGD
Shipped after 2018-05-29
0.8 UP20M 167-5729 1 0660 1box(10pc) 1 TPGX110308L 05331462 139.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products