Buy more than* S$200* and get FREE SHIPPING

Turning Insert

Hole Shape
Taken part cylindrical bore + one side (70 to 90 degree)
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Dimensions S1 (mm)
2.38
Holes With/Whithout
Yes
Cutting Range
Light cutting
Breaker
SV
Thickness Tolerance (mm)
+/-0.13
Dimension D2 (mm)
2.9
Dimension D1 (mm)
5.56
Pricision
M
...see all
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Corner Radius Re (mm) Relief Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Corner Radius Re (mm) Relief Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
US735 680-2346 1-0614 0.2 11 1Box(10PC) 1 TPMH090202-SV 06237016 77.60 SGD
Shipped after 2017-03-28
NX2525 259-1839 1-0614 0.4 11 1Box(10PC) 1 TPMH090204-SV 06227952 65.93 SGD
Shipped after 2017-03-28
VP45N 259-1821 1-0614 0.4 11 1Box(10PC) 1 TPMH090204-SV 06229054 77.60 SGD
Shipped after 2017-03-28
NX2525 259-1782 1-0614 0.2 11 1Box(10PC) 1 TPMH090202-SV 06227943 65.93 SGD
Shipped after 2017-03-28
US735 259-1812 1-0614 0.4 11 1Box(10PC) 1 TPMH090204-SV 06237025 77.60 SGD
Shipped after 2017-03-28
VP45N 259-1774 - 0.2 11 1Box(10PC) 1 TPMH090202-SV 06229045 77.60 SGD
Shipped after 2017-03-31
MC6025 - - 0.2 - 1Box(10PC) 1 TPMH090202-SV 44428081 75.02 SGD
Shipped after 2017-03-31
MC6025 - - 0.4 - 1Box(10PC) 1 TPMH090204-SV 44428097 75.02 SGD
Shipped after 2017-03-31
VP15TF 680-2397 1-0614 0.4 - 1Box(10PC) 1 TPMH090204-SV 32746131 80.20 SGD
Shipped after 2017-03-28
ADD TO CART

Related Products