Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Breaker Relief Angle (degree) Dimention D2 (phi mm) Dimention D1 (phimm) Work Material Shape Type Corner Radius Re (mm) 2014 TRUSCO Published Page Dimensions S1 (mm) TRUSCO Part Number Holes With/Whithout Material Cutting Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaker Relief Angle (degree) Dimention D2 (phi mm) Dimention D1 (phimm) Work Material Shape Type Corner Radius Re (mm) 2014 TRUSCO Published Page Dimensions S1 (mm) TRUSCO Part Number Holes With/Whithout Material Cutting Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MV 11 3.4 6.35 Stainless steel 60degree equilateral triangle Positive 0.4 - 3.18 259-2002 Available US735 Medium cutting 1Box(10PC) 1 TPMH110304-MV 06228704 68.99 SGD
Shipped after 2018-07-02
MV 11 3.4 6.35 Steel 60degree equilateral triangle Positive 0.4 - 3.18 259-1987 available UE6020 medium cutting 1Box(10PC) 1 TPMH110304-MV 06226175 77.99 SGD
Shipped after 2018-06-27
- - - - - - - - 1-0614 - 680-2486 - AP25N - 1Box(10PC) 1 TPMH110308-MV 06219351 81.99 SGD
Shipped after 2018-06-27
- - - - - - - - 1-0614 - 225-9427 - US735 - 1Box(10PC) 1 TPMH110308-MV 06237077 80.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - - - MC6025 - 1Box(10PC) 1 TPMH110302-MV 44428212 77.99 SGD
Shipped after 2018-07-03
- - - - - - - - - - - - US735 - 1Box(10PC) 1 TPMH110302-MV 06237034 81.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - AP25N - 1Box(10PC) 1 TPMH110302-MV 06219297 80.99 SGD
Shipped after 2018-07-02
- - - - - - - - 1-0614 - 259-2011 - VP45N - 1Box(10PC) 1 TPMH110304-MV 06229133 80.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Sus304, sus316L for use inside diameter boreholder for Mitsubishi lathes (16-14)
3
From Japan
On 2017-07-16 07:15:05
In this size down, I bought it because it was very well, but with this size the blade holding was not good. I use the same Mitsubishi's same size diamond-shaped chip holder and chip for purchase. In this size of positive it seems that it is more durable
This review is about item#06228704.

Related Products