Buy more than* S$200* and get FREE SHIPPING

Chip TPMH-MV

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ In the case of COD orders there might be shipped after the next day.
2015 Trusco Published Pages
1 0660
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
3.18
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Corner Radius (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Corner Radius (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
680-2541 0.4 AP25N 1box(10pc) 1 TPMH160304-MV 06219385 129.99 SGD
In stock
225-9443 0.4 US735 1box(10pc) 1 TPMH160304-MV 06228713 139.99 SGD
In stock
680-2583 0.8 AP25N 1box(10pc) 1 TPMH160308-MV 06219412 129.99 SGD
In stock
225-9460 0.8 US735 1box(10pc) 1 TPMH160308-MV 06228722 129.99 SGD
In stock
ADD TO CART

Related Products