Buy more than* S$200* and get FREE SHIPPING

Insert

Maximum Cutout ap (mm)
10.7
Dimensions bs (mm)
1.53
Dimensions la (mm)
10.7
Dimensions iC (mm)
13.29
Dimensions r epsilon (mm)
0.8
Dimensions s (mm)
3.97
Dimension l (mm)
13.29
...see all>
Product Options
ADD TO CART
Dimensions d1 (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.1 1-0494 4240 603-6244 1Box(10PC) 1 R290-12T308M-PM 32729961 159.99 SGD
Shipped after 2018-01-26
- 1-0494 530 227-2016 1Box(10PC) 1 R290-12T308M-PM 06028976 119.99 SGD
Shipped after 2018-01-22
- - 4230 - 1Box(10PC) 1 R290-12T308M-PM 32729952 159.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products