Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip RCMT

Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
10
Cutting Blade Length (mm)
10
Thickness (mm)
3.97
...see all>
Product Options
ADD TO CART
Dimensions r epsilon (mm) Dimensions s (mm) Dimension l (mm) 2015 Trusco Published Pages Material TRUSCO Part Number Dimensions iC (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions r epsilon (mm) Dimensions s (mm) Dimension l (mm) 2015 Trusco Published Pages Material TRUSCO Part Number Dimensions iC (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.97 10 1 0549 3210 695-0698 10 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 RCMT10T3M0 10356692 119.99 SGD
Shipped after 2018-06-22
- - - 1 0549 4225 602-8934 -   1box(10pc) 1 RCMT10T3M0 37351526 -
Discontinued
[x]
- - - - H10A - -   1box(10pc) 1 RCMT10T3M0 06011302 90.99 SGD
Shipped after 2018-06-25
- - - - 3015 - -   1box(10pc) 1 RCMT10T3M0 06011311 119.99 SGD
Shipped after 2018-06-25
- 3.97 10 1 0549 4235 334-6188 10 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 RCMT10T3M0 10356735 119.99 SGD
Shipped after 2018-06-22
- 3.97 10 - 2025 - 10 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 RCMT10T3M0 10356683 109.99 SGD
Shipped after 2018-06-22
- 3.97 10 1 0549 3215 695-0701 10 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 RCMT10T3M0 10356701 119.99 SGD
Shipped after 2018-06-22
- - - - 3025 - -   1box(10pc) 1 RCMT10T3M0 05578072 119.99 SGD
Shipped after 2018-06-25
- - - 1 0548 H13A 156-2291 -   1box(10pc) 1 RCMT10T3M0 05578115 88.99 SGD
Shipped after 2018-06-25
- - - 1 0549 235 152-9714 -   1box(10pc) 1 RCMT10T3M0 05578063 119.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products