Buy more than* S$200* and get FREE SHIPPING

Chip CCMT-MM

2015 Trusco Published Pages
1 0539
2014 TRUSCO Published Page
1-0478
Tip Breaker
One side
Hole Shape
Some cylindrical bore single-sided 40 deg over 60 deg
Dimensions iC (mm)
6.35
Dimensions r epsilon (mm)
0.8
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Holes With/Whithout
Yes
Corner Radius (mm)
0.8
Dimension d (phi mm)
2.8
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Dimension l (mm)
6
Inscribed Circle Diameter (phi mm)
6.35
Dimension S (mm)
2.38
Cutting Blade Length (mm)
6.5
Thickness (mm)
2.38
Shape
Rhombus 80 deg
Material
2015
TRUSCO Part Number
607-7838
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CCMT060208-MM 05976257 109.99 SGD
In stock
ADD TO CART

Related Products