Buy more than* S$200* and get FREE SHIPPING

Insert

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0547
Angle phi r (degree)
0
Dimensions la (mm)
6.00
Dimensions r epsilon (mm)
0.40
Tolerance of Outside Diameter (mm)
+0.25-0
R Tolerance (mm)
+/-0.10
Dimension l1 (mm)
8.4
Tip Width (mm)
6
Sheet Size (mm)
60
Material
4225
TRUSCO Part Number
334-6153
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 N151.2-600-4E 32729672 229.99 SGD
Shipped after 2018-05-22
ADD TO CART

Related Products