Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension La (mm) Dimension L1 (mm) Material Angle phi r (degree) TRUSCO Part Number Dimensions la (mm) Dimensions r epsilon (mm) Tolerance of Outside Diameter (mm) R Tolerance (mm) Dimension l1 (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension La (mm) Dimension L1 (mm) Material Angle phi r (degree) TRUSCO Part Number Dimensions la (mm) Dimensions r epsilon (mm) Tolerance of Outside Diameter (mm) R Tolerance (mm) Dimension l1 (mm) Sheet Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2135 0 - 2.50 0.20 +0.25 to 0 +/-0.10 5.5 25 1Box(10PC) 1 N151.2-250-5E 06002227 169.99 SGD
Shipped after 2018-05-01
- 2.50 5.5 2145 - 171-9220 - - - - - - 1Box(10PC) 1 N151.2-250-5E 05286346 179.99 SGD
Shipped after 2018-05-01
- 2.50 5.5 3020 - - - - - - - - 1Box(10PC) 1 N151.2-250-5E 05565077 169.99 SGD
Shipped after 2018-05-01
- 2.50 5.5 4025 - - - - - - - - 1Box(10PC) 1 N151.2-250-5E 05565086 -
Discontinued
[x]
- 2.50 5.5 1005 - - - - - - - - 1Box(10PC) 1 N151.2-250-5E 06064791 -
Discontinued
[x]
1-0488 2.50 - H13A - 154-9847 - - - - - - 1Box(10PC) 1 N151.2-250-5E 05565095 129.99 SGD
Shipped after 2018-05-01
- 2.50 5.5 235 - - - - - - - - 1Box(10PC) 1 N151.2-250-5E 05565061 149.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel SUS 304 hexagonal stick work
5
From Japan
On 2014-11-21 11:02:44
Although it is taught from long ago, the price that can be used most reliably for intermittent cutting of stainless steel is a difficult point
This review is about item#05565061.

Related Products