Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Insert
[x]close
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Inserts
>
Threading Tool
Insert
SANDVIK
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
TRUSCO Part Number
HA Dimensions (mm)
Holes With/Whithout
Dimensions d1 (mm)
Shape
One Side Length (mm)
Cutting the number of
Dimensions s (mm)
Format of the screw
Pitch (threads /inch)
Pitch (mm)
Edge Processing
Application
Dimensions iC (mm)
2014 TRUSCO Published Page
Dimensions r epsilon (mm)
Material
HB Dimensions (mm)
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
TRUSCO Part Number
HA Dimensions (mm)
Holes With/Whithout
Dimensions d1 (mm)
Shape
One Side Length (mm)
Cutting the number of
Dimensions s (mm)
Format of the screw
Pitch (threads /inch)
Pitch (mm)
Edge Processing
Application
Dimensions iC (mm)
2014 TRUSCO Published Page
Dimensions r epsilon (mm)
Material
HB Dimensions (mm)
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
-
0.37
There hole
4.4
ISO metric thread 60degree
16
-
3.97
-
-
0.5
-
Industrial and general machinery.
9.525
-
0.07
1020
0.08
1Box(10PC)
1
R166.0G-16MM01-050
38269795
269.99 SGD
In stock
153-0046
0.93
There hole
4.4
-
16
-
3.97
-
-
1.25
-
Industrial and general machinery.
9.525
1-0492
0.17
1020
0.19
1Box(10PC)
1
R166.0G-16MM01-125
05532834
-
Discontinued
[x]
-
0.56
-
-
-
-
One blade
-
M 60 degree
0.75
-
R honing (ER)
-
9.525
-
-
H13A
0.11
1Box(10PC)
1
R166.0G16MM01075
11017833
-
Discontinued
[x]
-
1.87
-
-
-
-
One blade
-
M 60 degree
2.50
-
R honing (ER)
-
9.525
-
-
H13A
0.36
1Box(10PC)
1
R166.0G16MM01250
11017876
-
Discontinued
[x]
-
2.25
-
-
-
-
One blade
-
M 60 degree
3.00
-
R honing (ER)
-
9.525
-
-
H13A
0.42
1Box(10PC)
1
R166.0G16MM01300
11017885
-
Discontinued
[x]
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
S10
-
1Box(10PC)
1
R166.0G16MM01100
11017842
-
Discontinued
[x]
-
0.93
-
-
-
-
One blade
-
M 60 degree
1.25
-
R honing (ER)
-
9.525
-
-
H13A
0.19
1Box(10PC)
1
R166.0G16MM01125
11017851
-
Discontinued
[x]
-
1.31
-
-
-
-
One blade
-
M 60 degree
1.75
-
R honing (ER)
-
9.525
-
-
H13A
0.25
1Box(10PC)
1
R166.0G16MM01175
11017867
-
Discontinued
[x]
609-1857
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
4125
-
1Box(10PC)
1
R166.0G-16MM01-100
06016035
-
Discontinued
[x]
609-1865
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
H13A
-
1Box(10PC)
1
R166.0G-16MM01-100
06016026
-
Discontinued
[x]
609-1873
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
4125
-
1Box(10PC)
1
R166.0G-16MM01-125
06016044
-
Discontinued
[x]
609-1890
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
H13A
-
1Box(10PC)
1
R166.0G-16MM01-150
06016053
-
Discontinued
[x]
609-1954
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01C100
06016157
-
Discontinued
[x]
206-5461
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01C150
05532895
-
Discontinued
[x]
609-1971
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01C175
06016175
-
Discontinued
[x]
609-2004
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01F175
06016202
-
Discontinued
[x]
206-5525
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01F200
05532956
-
Discontinued
[x]
609-2012
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01F250
06016211
-
Discontinued
[x]
154-9120
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01F300
06016227
-
Discontinued
[x]
226-5681
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM02-150
06016236
-
Discontinued
[x]
609-2021
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM02-200
06016245
-
Discontinued
[x]
609-2039
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM03-100
06016254
-
Discontinued
[x]
153-0020
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01-100
05532816
-
Discontinued
[x]
206-5479
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01C200
05532904
-
Discontinued
[x]
609-1989
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01C250
06016184
-
Discontinued
[x]
609-1997
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01F125
06016193
-
Discontinued
[x]
206-5487
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01C300
05532913
-
Discontinued
[x]
153-0127
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01-250
05532877
-
Discontinued
[x]
609-1938
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
4125
-
1Box(10PC)
1
R166.0G-16MM01-250
06016123
-
Discontinued
[x]
153-0003
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01-075
05532807
-
Discontinued
[x]
206-5509
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01F100
05532931
-
Discontinued
[x]
609-1962
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
1020
-
1Box(10PC)
1
R166.0G-16MM01C125
06016166
-
Discontinued
[x]
206-5495
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01F080
05532922
-
Discontinued
[x]
206-5517
-
-
-
-
-
-
-
-
-
-
-
-
-
1-0492
-
1020
-
1Box(10PC)
1
R166.0G-16MM01F150
05532947
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Chip SNMA
Sumitomo Electric Industries
129.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Inserts
>
Threading Tool
Related Products
Sandvik
sandvik tools
No 1962
ER-IR100
threaded insert
Top