Buy more than* S$200* and get FREE SHIPPING

Insert

Material
1020
...see all>
Product Options
ADD TO CART
Cutting the number of Format of the screw Dimensions iC (mm) HB Dimensions (mm) Holes With/Whithout HA Dimensions (mm) Dimensions d1 (mm) Pitch (threads /inch) One Side Length (mm) Edge Processing Dimensions s (mm) 2014 TRUSCO Published Page TRUSCO Part Number Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting the number of Format of the screw Dimensions iC (mm) HB Dimensions (mm) Holes With/Whithout HA Dimensions (mm) Dimensions d1 (mm) Pitch (threads /inch) One Side Length (mm) Edge Processing Dimensions s (mm) 2014 TRUSCO Published Page TRUSCO Part Number Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - -   1Box(10PC) 1 R166.0L-16PT01-190 06018591 -
Discontinued
[x]
- - - - - - - - - - - - - -   1Box(10PC) 1 R166.0L-16PT01-280 06018607 -
Discontinued
[x]
- - - - - - - - - - - 1-0492 155-6771 -   1Box(10PC) 1 R166.0L-16PT01-110 05533656 -
Discontinued
[x]
- - 9.525 0.25 There hole 1.4 4.4 14 16 - 3.97 - - United Kingdom BSPT55degree *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R166.0L-16PT01-140 38269804 299.99 SGD
In stock
- - - - - - - - - - - 1-0492 155-6789 -   1Box(10PC) 1 R166.0L-16PT01-140 37331393 -
Discontinued
[x]
One blade BSPT55 degree 9.525 0.47 - 2.48 - 8 - R honing (ER) - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R166.0L-16PT01-080 11018174 -
Discontinued
[x]
ADD TO CART

Related Products