Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Corner Radius (mm) Dimension d (phi mm) Inscribed Circle Tolerance (mm) Dimension S (mm) Relief Angle (degree) Application Thickness Tolerance (mm) 2014 TRUSCO Published Page Inscribed Circle Diameter (phi mm) Material Cutting Blade Length (mm) TRUSCO Part Number Thickness (mm) Shape Tip Breaker Dimensions iC (mm) Dimensions r epsilon (mm) Corner Height Tolerance (mm) Holes With/Whithout Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Dimension d (phi mm) Inscribed Circle Tolerance (mm) Dimension S (mm) Relief Angle (degree) Application Thickness Tolerance (mm) 2014 TRUSCO Published Page Inscribed Circle Diameter (phi mm) Material Cutting Blade Length (mm) TRUSCO Part Number Thickness (mm) Shape Tip Breaker Dimensions iC (mm) Dimensions r epsilon (mm) Corner Height Tolerance (mm) Holes With/Whithout Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1-0499 - 5015 - 616-3378 - - - - - - -   1Box(10PC) 1 TCMT110204-UM 06049522 119.99 SGD
Shipped after 2018-05-01
- - - - - - - - - H13A - 156-2665 - - - - - - -   1Box(10PC) 1 TCMT110204-UM 05581125 109.99 SGD
Shipped after 2018-05-01
- - - - - - - 1-0499 - 1525 - 134-8442 - - - - - - -   1Box(10PC) 1 TCMT110204-UM 05581046 119.99 SGD
Shipped after 2018-05-01
- - - - - - - 1-0499 - 2025 - 127-6590 - - - - - - -   1Box(10PC) 1 TCMT110204-UM 05581055 119.99 SGD
Shipped after 2018-05-01
- - - - - - - - - 1125 - - - - - - - - -   1Box(10PC) 1 TCMT110208-UM 37974876 119.99 SGD
Shipped after 2018-05-01
- - - - - - - - - H13A - - - - - - - - -   1Box(10PC) 1 TCMT110208-UM 06049635 95.99 SGD
Shipped after 2018-05-01
- - - - - - - 1-0499 - 4225 - 602-9442 - - - - - - -   1Box(10PC) 1 TCMT110204-UM 37352201 -
Discontinued
[x]
- 2.8 - 2.38 - Medium rough breaker - - - 4215 - - - - - 6.35 0.4 - There hole   1Box(10PC) 1 TCMT110204-UM 32729873 139.99 SGD
Shipped after 2018-04-27
- - - - - - - - - 415 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TCMT110204-UM 10354757 -
Discontinued
[x]
- - - - - - - - - 4215 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TCMT110204-UM 10354766 -
Discontinued
[x]
- - - - - - - 1-0499 - 4235 - 334-6374 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TCMT110204-UM 10354775 139.99 SGD
Shipped after 2018-04-27
- - - - - - - 1-0499 - 4235 - 334-6391 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TCMT110208-UM 10354872 139.99 SGD
Shipped after 2018-04-27
- - - - - - - 1-0499 - 4225 - 602-9477 - - - - - - -   1Box(10PC) 1 TCMT110208-UM 10772334 -
Discontinued
[x]
- - - - - - - - - 5015 - - - - - - - - -   1Box(10PC) 1 TCMT110208-UM 06049662 119.99 SGD
Shipped after 2018-05-01
- - - - - - - 1-0499 - 2025 - 127-6620 - - - - - - -   1Box(10PC) 1 TCMT110208-UM 05581195 119.99 SGD
Shipped after 2018-05-01
- - - - - - - 1-0499 - 235 - 127-6638 - - - - - - -   1Box(10PC) 1 TCMT110208-UM 05581204 119.99 SGD
Shipped after 2018-05-01
- - - - - - - - - 2015 - - - - - - - - -   1Box(10PC) 1 TCMT110204-UM 06049504 119.99 SGD
Shipped after 2018-05-01
- - - - - - - - - 1525 - - - - - - - - -   1Box(10PC) 1 TCMT110208-UM 06049644 119.99 SGD
Shipped after 2018-05-01
- - - - - - - - - 2015 - - - - - - - - -   1Box(10PC) 1 TCMT110208-UM 06049653 119.99 SGD
Shipped after 2018-05-01
0.8 - +/-0.05-+/-0.13 - 7 - +/-0.13 - 6.35 4335 11 - 2.38 Equilateral triangle 60degree One side - - +/-0.08-+/-0.18 Yes   1box(10pc) 1 TCMT110208-UM 70085697 159.99 SGD
Shipped after 2018-04-25
- - - - - - - - - 4215 - - - - - - - - -   1Box(10PC) 1 TCMT110208-UM 32729882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rotor polisher
5
From Japan
On 2014-09-18 10:33:03
Was good
This review is about item#32729882.

Related Products