Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (phi mm) Relief Angle (degree) Dimension S (mm) Thickness Tolerance (mm) Holes With/Whithout Inscribed Circle Diameter (phi mm) 2015 Trusco Published Pages Cutting Blade Length (mm) Dimensions iC (mm) Thickness (mm) Dimensions r epsilon (mm) 2014 TRUSCO Published Page Dimensions s (mm) Material Dimension l (mm) TRUSCO Part Number Corner Height Tolerance (mm) Corner Radius (mm) Inscribed Circle Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Relief Angle (degree) Dimension S (mm) Thickness Tolerance (mm) Holes With/Whithout Inscribed Circle Diameter (phi mm) 2015 Trusco Published Pages Cutting Blade Length (mm) Dimensions iC (mm) Thickness (mm) Dimensions r epsilon (mm) 2014 TRUSCO Published Page Dimensions s (mm) Material Dimension l (mm) TRUSCO Part Number Corner Height Tolerance (mm) Corner Radius (mm) Inscribed Circle Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.26 0 3.18 +/-0.13 - 6.35 - 11 6.35 3.18 0.4 - - 4215 - - +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110304-MF 32729995 89.99 SGD
Shipped after 2018-01-31
- - - - - - - - 9.525 - 0.4 1-0499 4.76 4225 16 602-9612 - - -   1Box(10PC) 1 TNMG160404-MF 09507294 129.99 SGD
Shipped after 2018-01-31
- - - - - - - - 9.525 - 0.8 1-0500 4.76 4225 16 602-9701 - - -   1Box(10PC) 1 TNMG160408-MF 09507364 129.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 1.2 - 4.76 2015 16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160412-MF 10343977 119.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 1.2 - 4.76 2025 16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160412-MF 10343986 119.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 0.4 - 4.76 415 16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160404-MF 10343331 129.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 0.4 1-0499 4.76 4235 16 339-4778 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160404-MF 10343356 129.99 SGD
Shipped after 2018-01-31
- - - - - - - - 9.525 - 1.2 - 4.76 4225 16 602-9787 - - -   1Box(10PC) 1 TNMG160412-MF 09507452 129.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 1.6 - 4.76 4215 16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160416-MF 10344214 129.99 SGD
Shipped after 2018-01-31
- - - - - - - - 9.525 - 1.6 - 4.76 4225 16 603-5019 - - -   1Box(10PC) 1 TNMG160416-MF 09507531 129.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 0.4 1-0499 4.76 4215 16 358-5921 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160404-MF 10343347 129.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 0.8 - 4.76 4235 16 339-4808 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160408-MF 10343645 129.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 1.2 - 4.76 4215 16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160412-MF 10343995 129.99 SGD
Shipped after 2018-01-31
- 0 - +/-0.13 - 6.35 - 11 6.35 3.18 0.2 - 3.18 5015 11 - +/-0.08-+/-0.18 0.2 +/-0.05-+/-0.13 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 TNMG110302-MF 10343173 68.99 SGD
Shipped after 2018-01-31
- 0 - +/-0.13 - 6.35 1 0555 11 6.35 3.18 0.4 - 3.18 4225 11 602-9540 +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110304-MF 09507233 80.99 SGD
Shipped after 2018-01-31
- 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - - - 1125 - - +/-0.08-+/-0.18 1.2 +/-0.05-+/-0.13   1box(10pc) 1 TNMG160412-MF 60766535 129.99 SGD
Shipped after 2018-01-30
- 0 - +/-0.13 - 6.35 - 11 6.35 3.18 0.2 - 3.18 4215 11 - +/-0.08-+/-0.18 0.2 +/-0.05-+/-0.13 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 TNMG110302-MF 10343164 80.99 SGD
Shipped after 2018-01-31
- 0 - +/-0.13 - 6.35 - 11 6.35 3.18 0.4 - 3.18 4215 11 - +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 TNMG110304-MF 10343182 80.99 SGD
Shipped after 2018-01-31
- 0 - +/-0.13 - 6.35 1 0555 11 - 3.18 - - - 5015 - 607-6548 +/-0.08-+/-0.18 0.2 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110302-MF 48867603 70.99 SGD
Shipped after 2018-01-30
- 0 - +/-0.13 - 9.525 1 0555 16.5 - 4.76 - - - 1125 - 607-6556 +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13   1box(10pc) 1 TNMG160404-MF1 48867612 139.99 SGD
Shipped after 2018-01-26
- 0 - +/-0.13 - 6.35 1 0555 11 6.35 3.18 0.2 - 3.18 4225 11 602-9531 +/-0.08-+/-0.18 0.2 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110302-MF 09507224 80.99 SGD
Shipped after 2018-01-31
- 0 - +/-0.13 - 6.35 1 0555 11 6.35 3.18 1.2 - 3.18 4225 11 602-9566 +/-0.08-+/-0.18 1.2 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110312-MF 09507276 80.99 SGD
Shipped after 2018-01-31
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 4025 - - +/-0.08-+/-0.18 0.8 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110308-MF 06052444 76.99 SGD
Shipped after 2018-02-01
- 0 - - Yes - - - 9.525 - 0.8 - 4.76 415 16 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160408-MF 10343627 129.99 SGD
Shipped after 2018-01-31
- 0 - - Yes - - - 9.525 - 0.8 1-0500 4.76 4215 16 358-5514 - - - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160408-MF 10343636 129.99 SGD
Shipped after 2018-01-31
- - - - - - - - - - - 1-0499 - 1115 - 358-5506 - - -   1Box(10PC) 1 TNMG160408-MF 37354186 139.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - 1115 - 358-5603 - - -   1Box(10PC) 1 TNMG160412-MF 37354213 139.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - 235 - - - - -   1Box(10PC) 1 TNMG160416-MF 06053476 95.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - 4015 - - - - -   1Box(10PC) 1 TNMG160416-MF 06053485 129.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - 1015 - - - - -   1Box(10PC) 1 TNMG160408-MF 06052846 109.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 1-0499 - 2015 - 127-0575 - - -   1Box(10PC) 1 TNMG160408-MF 05536413 119.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 1-0499 - 2025 - 127-0583 - - -   1Box(10PC) 1 TNMG160408-MF 05536422 119.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 1-0499 - 2025 - 127-0478 - - -   1Box(10PC) 1 TNMG160404-MF 05536395 119.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 1-0499 - 5015 - 134-8841 - - -   1Box(10PC) 1 TNMG160404-MF 05582114 119.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 1-0499 - 235 - 156-0883 - - -   1Box(10PC) 1 TNMG160408-MF 05582421 119.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - 4025 - - - - -   1Box(10PC) 1 TNMG160412-MF 06053144 129.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - 5015 - - - - -   1Box(10PC) 1 TNMG160412-MF 06053153 119.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 1-0499 - 235 - 156-0824 - - -   1Box(10PC) 1 TNMG160404-MF 05582105 119.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - 4015 - - - - -   1Box(10PC) 1 TNMG160408-MF 06052855 129.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - 4025 - - - - -   1Box(10PC) 1 TNMG160416-MF 06053494 129.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - 4015 - - - - -   1Box(10PC) 1 TNMG160404-MF 06052611 -
Discontinued
[x]
- - - - - - - - - - - 1-0499 - 2015 - 127-0460 - - -   1Box(10PC) 1 TNMG160404-MF 05536386 119.99 SGD
In stock
- - - - - - - - - - - - - 4025 - - - - -   1Box(10PC) 1 TNMG160408-MF 05582437 129.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - 4015 - - - - -   1Box(10PC) 1 TNMG160412-MF 06053135 129.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 1-0500 - 5015 - 134-8965 - - -   1Box(10PC) 1 TNMG160408-MF 05582446 119.99 SGD
Shipped after 2018-02-01
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 4025 - - +/-0.08-+/-0.18 0.2 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110302-MF 06052313 76.99 SGD
Shipped after 2018-02-01
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 4015 - - +/-0.08-+/-0.18 1.2 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110312-MF 06052514 55.99 SGD
Shipped after 2018-02-01
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 4025 - - +/-0.08-+/-0.18 1.2 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110312-MF 06052523 76.99 SGD
Shipped after 2018-02-01
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 4015 - - +/-0.08-+/-0.18 0.8 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110308-MF 06052435 76.99 SGD
Shipped after 2018-02-01
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 235 - - +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110304-MF 06052331 68.99 SGD
Shipped after 2018-02-01
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 4025 - - +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110304-MF 06052356 76.99 SGD
Shipped after 2018-02-01
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 5015 - - +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110304-MF 06052365 68.99 SGD
Shipped after 2018-02-01
- 0 - +/-0.13 - 6.35 - 11 - 3.18 - - - 5015 - - +/-0.08-+/-0.18 0.8 +/-0.05-+/-0.13   1box(10pc) 1 TNMG110308-MF 06052453 68.99 SGD
Shipped after 2018-02-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Part machining of lathes
4
From Japan
On 2015-11-17 19:41:52
It is easy to use because cutting waste can be broken finely by machining under high-speed rotation.
This review is about item#09507294.

Related Products