Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Holes With/Whithout Dimension d (phi mm) Dimension S (mm) Shape TRUSCO Part Number Relief Angle (degree) Dimensions s (mm) Material Dimension l (mm) 2014 TRUSCO Published Page Dimensions iC (mm) Dimensions r epsilon (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holes With/Whithout Dimension d (phi mm) Dimension S (mm) Shape TRUSCO Part Number Relief Angle (degree) Dimensions s (mm) Material Dimension l (mm) 2014 TRUSCO Published Page Dimensions iC (mm) Dimensions r epsilon (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 235 - - - -   1Box(10PC) 1 TNMG160412-MR 06053196 129.99 SGD
Shipped after 2018-05-08
- - - - - - - 2015 - - - -   1Box(10PC) 1 TNMG160412-MR 05535835 129.99 SGD
Shipped after 2018-05-08
- - - - - - - 2025 - - - -   1Box(10PC) 1 TNMG160412-MR 05535844 129.99 SGD
Shipped after 2018-05-08
- - - - - - - 4015 - - - -   1Box(10PC) 1 TNMG160408-MR 06052891 129.99 SGD
Shipped after 2018-05-08
- - - - - - - 4025 - - - -   1Box(10PC) 1 TNMG160408-MR 05582534 -
Discontinued
[x]
- - - - - - - 4025 - - - -   1Box(10PC) 1 TNMG160412-MR 06053214 129.99 SGD
Shipped after 2018-05-08
- - - - - - - 2015 - - - -   1Box(10PC) 1 TNMG160408-MR 05535801 129.99 SGD
Shipped after 2018-05-08
- - - - 127-1962 - - 2035 - 1-0500 - -   1Box(10PC) 1 TNMG160408-MR 05535826 129.99 SGD
Shipped after 2018-05-08
- - - - 602-9795 - 4.76 4225 16 - 9.525 1.2   1Box(10PC) 1 TNMG160412-MR 09507461 139.99 SGD
Shipped after 2018-05-07
- - - - 602-9710 - 4.76 4225 16 1-0500 9.525 0.8   1Box(10PC) 1 TNMG160408-MR 09507373 139.99 SGD
Shipped after 2018-05-07
Yes - - - - 0 4.76 4215 16 - 9.525 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160412-MR 10344004 139.99 SGD
Shipped after 2018-05-07
Yes - - - 339-4841 0 4.76 4235 16 - 9.525 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160412-MR 10344013 139.99 SGD
Shipped after 2018-05-07
- - - - - - - 235 - - - -   1Box(10PC) 1 TNMG160408-MR 05582525 129.99 SGD
Shipped after 2018-05-08
- - - - - - - 2035 - - - -   1Box(10PC) 1 TNMG160412-MR 05535853 129.99 SGD
Shipped after 2018-05-08
- - - - - - - 4015 - - - -   1Box(10PC) 1 TNMG160412-MR 06053205 129.99 SGD
Shipped after 2018-05-08
Yes - - - - 0 4.76 425 16 - 9.525 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160408-MR 10343681 129.99 SGD
Shipped after 2018-05-07
Yes - - - - 0 4.76 4215 16 - 9.525 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160408-MR 10343663 139.99 SGD
Shipped after 2018-05-07
Yes - - - 339-4816 0 4.76 4235 16 1-0500 9.525 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 TNMG160408-MR 10343672 139.99 SGD
Shipped after 2018-05-07
With a Hole 3.81 4.76 60 degree triangle 127-1954 - - 2025 - - 9.525 0.8   1Box(10PC) 1 TNMG160408-MR 05535817 119.99 SGD
In stock
ADD TO CART

Related Products