Buy more than* S$200* and get FREE SHIPPING

Chip CNMG-PM

2015 Trusco Published Pages
1 0540
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.8
Nose Radius r (mm)
0.8
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Material Hole Shape TRUSCO Part Number Holes With/Whithout Work Material Shape Dimensions iC (mm) Dimensions r epsilon (mm) Dimensions s (mm) Dimension l (mm) Dimension d (phi mm) 2014 TRUSCO Published Page Inscribed Circle Tolerance (mm) Tip Breaker Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Hole Shape TRUSCO Part Number Holes With/Whithout Work Material Shape Dimensions iC (mm) Dimensions r epsilon (mm) Dimensions s (mm) Dimension l (mm) Dimension d (phi mm) 2014 TRUSCO Published Page Inscribed Circle Tolerance (mm) Tip Breaker Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4235 - 334-5858 - - - 12.7 0.8 4.76 12 - - +/-0.05-+/-0.13 - *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 CNMG120408-PM 10332743 139.99 SGD
Shipped after 2018-03-05
4225 Cylindrical bore 600-6345 Yes P (steel) Rhombus 80 deg - - - - 5.156 1-0479 +/-0.05-+/-0.15 Both sides *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 CNMG120408-PM 32729636 -
Discontinued
[x]
1525 - 134-5982 - - - - - - - 5.1565.156 - +/-0.05-+/-0.15 -   1box(10pc) 1 CNMG120408-PM 05570546 129.99 SGD
Shipped after 2018-03-05
ADD TO CART

Related Products