Buy more than* S$200* and get FREE SHIPPING

Insert

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0493
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Dimension S (mm)
4.23
Dimension r (mm)
0.7
Dimension d (mm)
10.20
Thickness (mm)
4.76
Material
IC328
TRUSCO Part Number
276-9778
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 SPMT100408TR-HQ-M 05394575 82.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products