Buy more than* S$200* and get FREE SHIPPING

Threading Insert 16ER

5.00 (1)
2015 Trusco Published Pages
1 0495
Dimension l (mm)
16
Dimension d (mm)
9.525
Material
IC908
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions y (mm) Dimensions x (mm) Dimension r (mm) Pitch Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions y (mm) Dimensions x (mm) Dimension r (mm) Pitch Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0421 0.9 0.8 0.14 1.25 For outer diameter screw 162-2463 1Box(5PC) 1 16ERM1.25ISO 06760826 68.99 SGD
Shipped after 2018-05-29
- 1.3 1 0.24 2 - 162-2528 1box(5pc) 1 16ERM2.00ISO 06760966 68.99 SGD
Shipped after 2018-06-01
- 1 0.8 0.19 1.5 - 162-2480 1box(5pc) 1 16ERM1.50ISO 06760835 68.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Special material threading of ss material and 45c
5
From Japan
On 2013-05-31 19:27:27
I use two other types of this chip, but it is sharp and good to hold.
This review is about item#06760966.

Related Products