Buy more than* S$200* and get FREE SHIPPING

Chip GIMF

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension r (mm)
3.2
Dimensions M (mm)
3.2
Dimension W (mm)
4.0
Material
IC9015
TRUSCO Part Number
623-2892
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 GIMF406 05391531 209.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products