Buy more than* S$200* and get FREE SHIPPING

Woodworking Dust Collector

Dust-Collecting Capacity (L)
200
Maximum Air Processing Volume (m3/min)
8.7
Body Weight (kg)
9.3
Cord Length (m)
5
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11 (strong), 7 (weak)
Type
Dust collection / blower switch
Accessories
Complete hose, dust bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 410 02505291 515.50 SGD
In stock
ADD TO CART

Related Products