Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
40
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.35 58 or more 1PC 1 CC-0.35 07613444 19.99 SGD
Shipped after 2018-01-26
0.3 58 or more 1PC 1 CC-0.30 07613392 19.99 SGD
Shipped after 2018-01-26
0.32 More than 58 1PC 1 CC-0.32 07613417 19.99 SGD
Shipped after 2018-01-26
0.33 More than 58 1PC 1 CC-0.33 07613426 19.99 SGD
Shipped after 2018-01-26
0.37 More than 58 1PC 1 CC-0.37 07613462 19.99 SGD
Shipped after 2018-01-26
0.38 More than 58 1PC 1 CC-0.38 07613471 19.99 SGD
Shipped after 2018-01-26
0.39 More than 58 1PC 1 CC-0.39 07613487 19.99 SGD
Shipped after 2018-01-26
0.31 More than 58 1PC 1 CC-0.31 07613401 19.99 SGD
Shipped after 2018-01-26
0.34 More than 58 1PC 1 CC-0.34 07613435 19.99 SGD
Shipped after 2018-01-26
0.36 More than 58 1PC 1 CC-0.36 07613453 19.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products