Buy more than* S$200* and get FREE SHIPPING

Pin Gauge Single Item

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
40
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 0.4 1PC 1 CC-0.40 07613496 18.66 SGD
In stock
More than 58 0.44 1PC 1 CC-0.44 07613532 23.57 SGD
Shipped after 2017-08-31
More than 58 0.46 1PC 1 CC-0.46 07613557 20.00 SGD
Shipped after 2017-08-31
More than 58 0.47 1PC 1 CC-0.47 07613566 20.00 SGD
Shipped after 2017-08-31
More than 58 0.48 1PC 1 CC-0.48 07613575 20.00 SGD
Shipped after 2017-08-31
More than 58 0.49 1PC 1 CC-0.49 07613584 20.00 SGD
Shipped after 2017-08-31
More than 58 0.41 1PC 1 CC-0.41 07613505 20.00 SGD
Shipped after 2017-08-31
More than 58 0.42 1PC 1 CC-0.42 07613514 20.00 SGD
Shipped after 2017-08-31
More than 58 0.43 1PC 1 CC-0.43 07613523 20.00 SGD
Shipped after 2017-08-31
58 or more 0.45 1PC 1 CC-0.45 07613541 18.66 SGD
Shipped after 2017-08-31
ADD TO CART

Related Products