Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
40
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 58 or more 1PC 1 CC-0.70 07613794 19.99 SGD
Shipped after 2018-01-30
0.73 More than 58 1PC 1 CC-0.73 07613821 20.99 SGD
Shipped after 2018-01-30
0.71 More than 58 1PC 1 CC-0.71 07613803 20.99 SGD
Shipped after 2018-01-30
0.72 More than 58 1PC 1 CC-0.72 07613812 20.99 SGD
Shipped after 2018-01-30
0.79 More than 58 1PC 1 CC-0.79 07613882 24.99 SGD
Shipped after 2018-01-30
0.76 More than 58 1PC 1 CC-0.76 07613855 20.99 SGD
Shipped after 2018-01-30
0.77 More than 58 1PC 1 CC-0.77 07613864 20.99 SGD
Shipped after 2018-01-30
0.78 More than 58 1PC 1 CC-0.78 07613873 20.99 SGD
Shipped after 2018-01-30
0.74 More than 58 1PC 1 CC-0.74 07613837 20.99 SGD
Shipped after 2018-01-30
0.75 More than 58 1PC 1 CC-0.75 07613846 19.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products