Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
40
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.82 More than 58 1PC 1 CC-0.82 07613916 21.99 SGD
Shipped after 2018-02-26
0.83 More than 58 1PC 1 CC-0.83 07613925 21.99 SGD
Shipped after 2018-02-26
0.84 More than 58 1PC 1 CC-0.84 07613934 21.99 SGD
Shipped after 2018-02-26
0.85 More than 58 1PC 1 CC-0.85 07613943 24.99 SGD
Shipped after 2018-02-26
0.86 More than 58 1PC 1 CC-0.86 07613952 21.99 SGD
Shipped after 2018-02-26
0.87 More than 58 1PC 1 CC-0.87 07613961 21.99 SGD
Shipped after 2018-02-26
0.88 More than 58 1PC 1 CC-0.88 07613977 21.99 SGD
Shipped after 2018-02-26
0.89 More than 58 1PC 1 CC-0.89 07613986 21.99 SGD
Shipped after 2018-02-26
0.81 More than 58 1PC 1 CC-0.81 07613907 21.99 SGD
Shipped after 2018-02-26
0.80 58 or more 1PC 1 CC-0.80 07613891 19.99 SGD
In stock
ADD TO CART

Related Products