Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
40
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 or more 1.35 1PC 1 CC-1.35 07614442 13.99 SGD
Shipped after 2018-01-30
More than 58 1.39 1PC 1 CC-1.39 07614485 16.99 SGD
Shipped after 2018-01-30
More than 58 1.32 1PC 1 CC-1.32 07614415 16.99 SGD
Shipped after 2018-01-30
More than 58 1.33 1PC 1 CC-1.33 07614424 17.99 SGD
Shipped after 2018-01-30
More than 58 1.31 1PC 1 CC-1.31 07614406 17.99 SGD
Shipped after 2018-01-30
More than 58 1.34 1PC 1 CC-1.34 07614433 17.99 SGD
Shipped after 2018-01-30
More than 58 1.36 1PC 1 CC-1.36 07614451 16.99 SGD
Shipped after 2018-01-30
More than 58 1.37 1PC 1 CC-1.37 07614467 16.99 SGD
Shipped after 2018-01-30
More than 58 1.38 1PC 1 CC-1.38 07614476 16.99 SGD
Shipped after 2018-01-30
58 or more 1.3 1PC 1 CC-1.30 07614397 14.99 SGD
In stock
ADD TO CART

Related Products