Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
40
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 1.49 1PC 1 CC-1.49 07614582 17.99 SGD
Shipped after 2018-05-29
More than 58 1.47 1PC 1 CC-1.47 07614564 17.99 SGD
Shipped after 2018-05-29
More than 58 1.41 1PC 1 CC-1.41 07614503 17.99 SGD
Shipped after 2018-05-29
More than 58 1.43 1PC 1 CC-1.43 07614521 17.99 SGD
Shipped after 2018-05-29
More than 58 1.44 1PC 1 CC-1.44 07614537 17.99 SGD
Shipped after 2018-05-29
More than 58 1.45 1PC 1 CC-1.45 07614546 17.99 SGD
Shipped after 2018-05-29
More than 58 1.42 1PC 1 CC-1.42 07614512 17.99 SGD
Shipped after 2018-05-29
More than 58 1.46 1PC 1 CC-1.46 07614555 17.99 SGD
Shipped after 2018-05-29
58 or more 1.40 1PC 1 CC-1.40 07614494 13.99 SGD
In stock
More than 58 1.48 1PC 1 CC-1.48 07614573 17.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products