Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 1.58 1PC 1 CC-1.58 07614677 15.99 SGD
Shipped after 2018-05-31
More than 58 1.52 1PC 1 CC-1.52 07614616 15.99 SGD
Shipped after 2018-05-31
More than 58 1.53 1PC 1 CC-1.53 07614625 15.99 SGD
Shipped after 2018-05-31
More than 58 1.59 1PC 1 CC-1.59 07614686 17.99 SGD
Shipped after 2018-05-31
More than 58 1.51 1PC 1 CC-1.51 07614607 17.99 SGD
Shipped after 2018-05-31
More than 58 1.57 1PC 1 CC-1.57 07614661 15.99 SGD
Shipped after 2018-05-31
More than 58 1.54 1PC 1 CC-1.54 07614634 15.99 SGD
Shipped after 2018-05-31
More than 58 1.56 1PC 1 CC-1.56 07614652 15.99 SGD
Shipped after 2018-05-31
58 or more 1.50 1PC 1 CC-1.50 07614591 13.99 SGD
In stock
58 or more 1.55 1PC 1 CC-1.55 07614643 13.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products