Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.60 58 or more 1PC 1 CC-1.60 07614695 13.99 SGD
In stock
1.66 More than 58 1PC 1 CC-1.66 07614756 15.99 SGD
Shipped after 2018-05-01
1.67 More than 58 1PC 1 CC-1.67 07614765 17.99 SGD
Shipped after 2018-05-01
1.62 More than 58 1PC 1 CC-1.62 07614713 17.99 SGD
Shipped after 2018-05-01
1.63 More than 58 1PC 1 CC-1.63 07614722 15.99 SGD
Shipped after 2018-05-01
1.64 More than 58 1PC 1 CC-1.64 07614731 13.99 SGD
Shipped after 2018-05-01
1.65 More than 58 1PC 1 CC-1.65 07614747 13.99 SGD
In stock
1.61 More than 58 1PC 1 CC-1.61 07614704 15.99 SGD
Shipped after 2018-05-01
1.68 More than 58 1PC 1 CC-1.68 07614774 15.99 SGD
Shipped after 2018-05-01
1.69 More than 58 1PC 1 CC-1.69 07614783 17.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products