Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness HRC Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 58 1.74 1PC 1 CC-1.74 07614835 17.99 SGD
Shipped after 2018-01-25
More than 58 1.76 1PC 1 CC-1.76 07614853 17.99 SGD
Shipped after 2018-01-25
More than 58 1.77 1PC 1 CC-1.77 07614862 17.99 SGD
Shipped after 2018-01-25
More than 58 1.78 1PC 1 CC-1.78 07614871 17.99 SGD
Shipped after 2018-01-25
More than 58 1.79 1PC 1 CC-1.79 07614887 21.99 SGD
Shipped after 2018-01-25
More than 58 1.71 1PC 1 CC-1.71 07614801 17.99 SGD
Shipped after 2018-01-25
More than 58 1.72 1PC 1 CC-1.72 07614817 17.99 SGD
Shipped after 2018-01-25
More than 58 1.73 1PC 1 CC-1.73 07614826 17.99 SGD
Shipped after 2018-01-25
More than 58 1.75 1PC 1 CC-1.75 07614844 17.99 SGD
Shipped after 2018-01-25
58 or more 1.70 1PC 1 CC-1.70 07614792 13.99 SGD
In stock
ADD TO CART

Related Products