Buy more than* S$200* and get FREE SHIPPING

Pin Gauge

Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Gauge Length (mm)
50
Pricision (micrometer)
+/-1.0
Roundness / Cylindricity (microm)
0.8
...see all>
Product Options
ADD TO CART
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.80 58 or more 1PC 1 CC-1.80 07614896 13.99 SGD
In stock
1.89 More than 58 1PC 1 CC-1.89 07614984 13.99 SGD
Shipped after 2018-01-26
1.84 More than 58 1PC 1 CC-1.84 07614932 13.99 SGD
Shipped after 2018-01-26
1.81 More than 58 1PC 1 CC-1.81 07614905 13.99 SGD
Shipped after 2018-01-26
1.82 More than 58 1PC 1 CC-1.82 07614914 13.99 SGD
Shipped after 2018-01-26
1.88 More than 58 1PC 1 CC-1.88 07614975 13.99 SGD
Shipped after 2018-01-26
1.83 More than 58 1PC 1 CC-1.83 07614923 13.99 SGD
Shipped after 2018-01-26
1.85 More than 58 1PC 1 CC-1.85 07614941 13.99 SGD
In stock
1.86 More than 58 1PC 1 CC-1.86 07614957 13.99 SGD
Shipped after 2018-01-26
1.87 More than 58 1PC 1 CC-1.87 07614966 13.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products